X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1891RK "Windsor" Post Light

Item: H1891RK
Finish: River Rock
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 30"
Width 12-1/2"
Post Included No
Number of Bulbs 4
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 160 W
Voltage 120V
Glass Type Clear Water
Shade Material Glass
Suitable Installation Wet
Construction Cast Aluminum
Weight 17 lbs