X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1766BZ "Kube" Outdoor Entrance Wall Light

Item: H1766BZ
Finish: Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $328.50

Price: $219.11 (Pricing is for Bronze)



Details and Dimensions

Height 6"
Width 6"
Extension From Wall 6-3/4"
Backplate Dimension 4.5" W x 4.5" H
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Suitable Installation Wet
Voltage 120V
Construction Aluminum
Weight 3 lbs
Additional Information "Top to outlet measurement 3"""