X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1722BG "Regal" Outdoor Hanging Lantern

Item: H1722BG
Finish: Black Granite
Online Availability: Available for immediate shipment

List Price: $478.50

Price: $319.16



Details and Dimensions

Height 18"
Width 8-1/4"
Overall Height 78"
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 120 W
Glass Type Water Seedy
Voltage 120V
Weight 10 lbs
Chain Length 60"
Wire Length 72"