X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1712BK "Camelot" Outdoor Ceiling Mounted Light

Item: H1712BK
Finish: Black
Online Availability: Please call for availability.

List Price: $283.50

Price: $189.09 (Pricing is for Black)



Details and Dimensions

Height 9-1/4"
Width 11-3/4"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 30 W
Total Fixture Wattage 90 W
Glass Type Clear Beveled and Bound
Voltage 120V