Hinkley H1683BK "Lakeside" Outdoor Ceiling Mounted Light
| Item: | H1683BK |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $179.09 (Pricing is for Black)
Details and Dimensions
| Height | 9" |
| Width | 13" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Glass Type | Seedy |
| Voltage | 120V |


