X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H16804MZLED "LED Hardy Island" Louvered Step Light

Item: H16804MZLED
Finish: Matte Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $156.66

Price: $104.49



Details and Dimensions

Bulb Type LED
Bulb(s) Included No
Construction Solid Brass
Height 2"
Length 3-1/2"
Max. Wattage Per Bulb 1.5 W
Number of Bulbs 1
Total Fixture Wattage 1.5 W
Voltage Low Voltage
Weight 1 lb
Width 3-1/2"