Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H16804MZ "Hardy Island" Louvered Step Light

Item: H16804MZ
Finish: Matte Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $103.32

Price: $68.91

Details and Dimensions

Bulb Type Bi-Pin
Bulb(s) Included No
Height 2"
Max. Wattage Per Bulb 20 W
Number of Bulbs 1
Total Fixture Wattage 20 W
Voltage Low Voltage
Weight 1 lb
Width 3-1/2"