X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H16801MZLED "LED Hardy Island" Lens Step Light

Item: H16801MZLED
Finish: Matte Bronze
Online Availability: Available for immediate shipment

List Price: $165.00

Price: $110.06



Details and Dimensions

Bulb Type LED
Bulb(s) Included No
Construction Solid Brass
Height 2"
Max. Wattage Per Bulb 1.5 W
Number of Bulbs 1
Total Fixture Wattage 1.5 W
Voltage Low Voltage
Weight 2 lbs
Width 3-1/2"