Hinkley H1671BK "Edgewater" Post Light
| Item: | H1671BK |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $219.11 (Pricing is for Black)
Details and Dimensions
| Height | 20-1/2" |
| Width | 10" |
| Post Included | No |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 120 W |
| Voltage | 120V |
| Glass Type | Seedy |
| Suitable Installation | Wet |
| Construction | Cast Aluminum |
| Weight | 9 lbs |


