Hinkley H16704MZ "Hardy Island" Outdoor Accent Light
| Item: | H16704MZ |
| Finish: | Matte Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $79.04
Details and Dimensions
| Height | 4" |
| Width | 4" |
| Number of Bulbs | 1 |
| Bulb Type | Bi-Pin |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 20 W |
| Total Fixture Wattage | 20 W |
| Voltage | Low Voltage |
| Weight | 2 lbs |


