X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H16504MZLED60 Outdoor Accent Light

Item: H16504MZLED60
Finish: Matte Bronze
Online Availability: Please call for availability.

List Price: $408.33

Price: $272.36



Details and Dimensions

Height 10"
Width 8-3/4"
Length 4"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included No
Max. Wattage Per Bulb 8.5 W
Total Fixture Wattage 8.5 W
Voltage Low Voltage
Weight 4 lbs