X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H16504MZ "Hardy Island" Outdoor Accent Light

Item: H16504MZ
Finish: Matte Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $215.01

Price: $143.41




Details and Dimensions

Height 10"
Width 4"
Number of Bulbs 1
Bulb Type Bi-Pin
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Weight 3 lbs