X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H16501MZ "Hardy Island" Outdoor Accent Light

Item: H16501MZ
Finish: Matte Bronze
Online Availability: Available for immediate shipment

List Price: $135.00

Price: $90.05



Details and Dimensions

Height 5-3/8"
Width 1-3/4"
Number of Bulbs 1
Bulb Type CFL
Bulb(s) Included No
Max. Wattage Per Bulb 20 W
Total Fixture Wattage 20 W
Voltage Low Voltage
Weight 2 lbs