X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H1648BZ "Atlantis" Outdoor Entrance Wall Light

Item: H1648BZ
Finish: Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $433.50

Price: $289.14 (Pricing is for Bronze)



Details and Dimensions

Height 16"
Width 6"
Extension From Wall 3-1/2"
Backplate Dimension 4.5" W x 4.5" H
Height From Center Of Wall Opening 8"
Number of Bulbs 2
Bulb Type Halogen
Bulb(s) Included Yes
Max. Wattage Per Bulb 20 W
Total Fixture Wattage 40 W
Glass Type Tempered Lens
Suitable Installation Wet
Voltage 120V
ADA Compliant Yes
Construction Solid Aluminum
Weight 4 lbs
Additional Information "Top to outlet measurement 13.75"""
Lamp Type MR16