Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Hinkley H1601MB "Raley" Post Light

Item: H1601MB
Finish: Museum Black
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 26-1/4"
Width 11-3/4"
Post Included No
Number of Bulbs 4
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 160 W
Voltage 120V
Glass Type Clear Water
Suitable Installation Wet
Construction Cast Aluminum
Weight 3 lbs