Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Hinkley H1599BS "Accent" Outdoor Accent Light

Item: H1599BS
Finish: Brass
Online Availability: Available for immediate shipment

Details and Dimensions

Height 3-3/4"
Width 4-5/8"
Length 0"
Extension From Wall 0"
Number of Bulbs 1
Bulb Type CFL
Max. Wattage Per Bulb 50 W
Voltage Low Voltage
Weight 5 lbs
Energy Star No