Back to Search Results
Ferguson.com Home
>
Landscape Lighting
>
Outdoor Accent Lighting
> Hinkley
>
H1595BZ
Hinkley H1595BZ "Well Light" Outdoor Accent Light
| Item: | H1595BZ |
| Finish: | Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $75.04
Details and Dimensions
| Height | 4-1/4" |
| Width | 4" |
| Number of Bulbs | 1 |
| Bulb Type | MR-16 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 50 W |
| Glass Type | Convex |
| Voltage | 120V |
| Shade Material | Glass |


