Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H1579SS "Saturn" Path Light

Item: H1579SS
Finish: Stainless Steel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $225.00

Price: $150.08 (Pricing is for Stainless Steel)

Details and Dimensions

Height 22"
Width 4-1/2"
Number of Bulbs 1
Bulb Type Fluorescent
Lamp Type T-5 Wedge
Bulb(s) Included No
Max. Wattage Per Bulb 18 W
Glass Type Frosted
Voltage Low Voltage