X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1573BK "Saucer" Path Light

Item: H1573BK
Finish: Black
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 15"
Width 8"
Number of Bulbs 1
Bulb Type Fluorescent
Lamp Type T-5 Wedge
Bulb(s) Included No
Max. Wattage Per Bulb 12 W
Shade Material Cast Aluminum
Voltage Low Voltage