X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1568RB "Squirrel" Path Light

Item: H1568RB
Finish: Regency Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 22"
Width 6-1/2"
Number of Bulbs 1
Bulb(s) Included No
Max. Wattage Per Bulb 18 W
Glass Type Honey Art
Shade Material Glass