Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Hinkley H1561TTLED "Harbor" Path Light

Item: H1561TTLED
Finish: Titanium
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 21"
Width 7-1/2"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included No
Max. Wattage Per Bulb 2.3 W
Total Fixture Wattage 2.3 W
Voltage 12V
Construction Cast Aluminum
Weight 4 lbs
Wire Length 36"