Hinkley H1552SZ "Palm" Path Light
| Item: | H1552SZ |
| Finish: | Sienna Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $125.06
Details and Dimensions
| Height | 22" |
| Width | 6-3/4" |
| Number of Bulbs | 1 |
| Bulb Type | T-5 Wedge |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 18 W |
| Shade Material | Hammered Copper |
| Voltage | Low Voltage |
| Shade Material | Metal |


