Hinkley H1550SN "Mission" Path Light
| Item: | H1550SN |
| Finish: | Sienna |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 25" |
| Width | 7" |
| Number of Bulbs | 1 |
| Bulb Type | T-5 Wedge |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 12 W |
| Glass Type | Honey Panels |
| Voltage | Low Voltage |
| Shade Material | Glass |


