X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1549BZLED "LED Step" Lens Step Light

Item: H1549BZLED
Finish: Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Bulb Type LED
Bulb(s) Included No
Construction Die Cast Aluminum
Height 3-3/4"
Length 3-3/4"
Max. Wattage Per Bulb 1.5 W
Number of Bulbs 1
Total Fixture Wattage 1.5 W
Voltage Low Voltage
Weight 1 lb
Width 3-3/4"