X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1549BZ "Deck and Step Lighting" Path Light

Item: H1549BZ
Finish: Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 3-3/8"
Width 3-3/8"
Number of Bulbs 1
Bulb Type Fluorescent
Lamp Type T-5 Wedge
Bulb(s) Included No
Max. Wattage Per Bulb 7 W
Glass Type Frosted
Voltage Low Voltage
Shade Material Glass