Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H15475BZ "Nexus" Path Light

Item: H15475BZ
Finish: Bronze
Online Availability: Please call for availability.

List Price: $298.32

Price: $198.98

Details and Dimensions

Height 7"
Width 21"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included No
Max. Wattage Per Bulb 8.5 W
Total Fixture Wattage 8.5 W
Voltage 120V
Construction Aluminum
Weight 2 lbs
Wire Length 36"