X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H15472BZ "Nexus" Outdoor Accent Light

Item: H15472BZ
Finish: Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $348.33

Price: $232.34



Details and Dimensions

Height 2-1/2"
Width 19-1/2"
Number of Bulbs 2
Bulb Type LED
Bulb(s) Included No
Max. Wattage Per Bulb 4.5 W
Total Fixture Wattage 9 W
Voltage 120V
Construction Aluminum
Weight 2 lbs
Wire Length 36"