Hinkley H1546BZ "Deck and Step Lighting" Deck Light

Item: H1546BZ
Finish: Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $45.02 (Pricing is for Bronze)



Details and Dimensions

Height 2-7/8"
Width 4-5/8"
Number of Bulbs 1
Bulb Type T-5 Wedge
Bulb(s) Included No
Max. Wattage Per Bulb 12 W
Glass Type Frosted
Voltage Low Voltage
Shade Material Glass