X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H15452BZ "Nexus" Deck Light

Item: H15452BZ
Finish: Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $498.33

Price: $332.39 (Pricing is for Bronze)




Details and Dimensions

Height 4-1/2"
Width 31-1/4"
Length 6"
Number of Bulbs 2
Bulb Type LED
Bulb(s) Included No
Max. Wattage Per Bulb 8.5 W
Total Fixture Wattage 17 W
Voltage 240V
Construction Aluminum
Wire Length 48"