X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H1542BZLED "LED Step" Louvered Step Light

Item: H1542BZLED
Finish: Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $131.67

Price: $87.82 (Pricing is for Bronze)



Details and Dimensions

Bulb Type LED
Bulb(s) Included No
Construction Die Cast Aluminum
Height 4-3/4"
Length 4-3/4"
Max. Wattage Per Bulb 1.5 W
Number of Bulbs 1
Total Fixture Wattage 1.5 W
Voltage Low Voltage
Weight 1 lb
Width 3-1/4"