X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H1542BZ "Deck and Step Lighting" Deck Light

Item: H1542BZ
Finish: Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $66.66

Price: $44.46



Details and Dimensions

Height 4-5/8"
Width 3-1/8"
Number of Bulbs 1
Bulb Type T-5 wedge
Bulb(s) Included No
Max. Wattage Per Bulb 12 W
Glass Type Frosted
Voltage Low Voltage
Shade Material Glass