X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H1538BZ "Accent" Outdoor Accent Light

Item: H1538BZ
Finish: Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $98.34

Price: $65.59



Details and Dimensions

Height 5-5/8"
Width 3"
Number of Bulbs 1
Bulb Type Halogen
Bulb(s) Included No
Max. Wattage Per Bulb 50 W
Glass Type Tempered
Voltage 12V
Construction Cast Aluminum
Lamp Type MR16
Shade Material Glass