X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H1537BZLED60 Outdoor Accent Light

Item: H1537BZLED60
Finish: Bronze
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Height 5-1/8"
Width 4-1/4"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included No
Max. Wattage Per Bulb 8.5 W
Total Fixture Wattage 8.5 W
Voltage Low Voltage
Weight 3 lbs