Back to Search Results
Ferguson.com Home
>
Landscape Lighting
>
Outdoor Accent Lighting
> Hinkley
>
H1537BZLED30
Hinkley H1537BZLED30 Outdoor Accent Light
| Item: | H1537BZLED30 |
| Finish: | Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $178.09
Details and Dimensions
| Height | 5-1/8" |
| Width | 4-1/4" |
| Number of Bulbs | 1 |
| Bulb Type | LED |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 8.5 W |
| Total Fixture Wattage | 8.5 W |
| Voltage | Low Voltage |
| Weight | 3 lbs |


