X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1536BZDN "Landscape Accent" Outdoor Accent Light

Item: H1536BZDN
Finish: Bronze
Online Availability: Available for immediate shipment

List Price: $98.34

Price: $65.59



Details and Dimensions

Number of Bulbs 1
Bulb Type CFL
Bulb(s) Included No
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 50 W
Voltage Low Voltage
Construction Cast Aluminum
Weight 2 lbs