Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Hinkley H1526BZLED "LED Step" Lens Step Light

Item: H1526BZLED
Finish: Bronze
Online Availability: Available for immediate shipment

Details and Dimensions

Bulb Type LED
Bulb(s) Included No
Construction Die Cast Aluminum
Height 2"
Max. Wattage Per Bulb 1.5 W
Number of Bulbs 1
Total Fixture Wattage 1.5 W
Voltage Low Voltage
Weight 1 lb
Width 4-1/2"