X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H1524BZLED "LED Step" Lens Step Light

Item: H1524BZLED
Finish: Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $114.99

Price: $76.70 (Pricing is for Bronze)



Details and Dimensions

Bulb Type LED
Bulb(s) Included No
Construction Die Cast Aluminum
Height 3-1/2"
Length 4"
Max. Wattage Per Bulb 1.5 W
Number of Bulbs 1
Total Fixture Wattage 1.5 W
Voltage Low Voltage
Weight 2 lbs
Width 3-1/2"