Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H1524BZ "Deck and Step Lighting" Lens Step Light

Item: H1524BZ
Finish: Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $67.50

Price: $45.02 (Pricing is for Bronze)

Details and Dimensions

Bulb Type Wedge
Bulb(s) Included No
Glass Type Frosted Lens
Height 3-3/8"
Max. Wattage Per Bulb 7 W
Number of Bulbs 1
Shade Material Glass
Voltage Low Voltage
Width 3-3/8"