Hinkley H1431RB "Trellis" Post Light

Item: H1431RB
Finish: Regency Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $319.16



Details and Dimensions

Height 21"
Width 11"
Post Included No
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Voltage 120V
Glass Type Clear Seedy
Suitable Installation Wet
Construction Aluminum
Weight 11 lbs