Hinkley H1321HEES "Dwell" Post Light
| Item: | H1321HEES |
| Finish: | Hematite |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 27-3/4" |
| Width | 8-1/4" |
| Post Included | No |
| Number of Bulbs | 1 |
| Bulb Type | CFL |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 26 W |
| Total Fixture Wattage | 26 W |
| Voltage | 120V |
| Eco-Friendly | Energy Efficient |
| Construction | Aluminum |
| Weight | 14 lbs |


