X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H1184SN "Revere" Outdoor Entrance Wall Light

Item: H1184SN
Finish: Sienna
Online Availability: Available for immediate shipment
Select Finish:

List Price: $658.50

Price: $439.22 (Pricing is for Sienna)



Details and Dimensions

Height 21-3/4"
Width 7"
Extension From Wall 7-1/4"
Backplate Dimension 4-1/2
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Clear Seedy
Shade Material Glass
Suitable Installation Wet
Voltage 120V
Construction Brass
Weight 18 lbs
Additional Information Top to outlet measurement 12.25