X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1182SN "Revere" Outdoor Hanging Lantern

Item: H1182SN
Finish: Sienna
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 20-1/2"
Width 7"
Overall Height 80-1/2"
Canopy Size 5
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Clear Seedy
Shade Material Glass
Voltage 120V
Construction Brass
Weight 22 lbs
Chain Length 60"
Wire Length 72"
View Similar Products