X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H0075SS "Transformer" Transformers & Accessory

Item: H0075SS
Finish: Stainless Steel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 6-1/4"
Width 4"
Length 4-1/4"
Bulb(s) Included No
Weight 15 lbs