X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe H04266000 "Unica 'S" Slidebar Mount Hand Shower

Item: H04266000
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Shower Head Type Multi Function
Height 28-1/4"
Depth 11-1/4"
Connection Size 1/2'' Female Inlet
Spray Face Diameter 4-1/2"
Spout Reach 6-3/8"
Construction Aluminum Profile
Hose Included Yes
Hose Length 63"
Slidebar Included Yes
Slidebar Length 24-5/8"
Configuration Slide Bar Mount
Number of Spray Nozzles 95
Number Of Spray Head Functions 3
Spray Functions Rain AIR, Balance AIR, Whirl AIR
Wall Bracket Included Yes
Flow Rate (GPM) 2.5
Adjustable Spray Angle Yes
Swivel Connector Yes
Includes Raindance S 120 3-Jet Handshower, Unica S Wallbar, 63'' Techniflex Hose
Features Handshower Holder Moves up and Down, Angle Adjustable, Knob with Finger Grip for Easy Slide Adjustment