Back to Search Results
Ferguson.com Home
>
Kitchen Accessories
>
Soap Dispensers
> Hansgrohe
>
H04249000
Hansgrohe H04249000 "E / S" Soap Dispenser
| Item: | H04249000 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $102.69
Details and Dimensions
| Height | 2-5/8" |
| Width | 1-7/8" |
| Construction | Solid Brass |
| Features | • Fits Most Basin Holes, 6-7/8'' Bottle has a 10 oz Capacity |
| Maximum Deck Thickness | 0-7/8" |
| Spout Length | 3-3/4" |
| Installation Guide |
| Warranty |


