X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe AX41733820 "Axor Citterio" Soap Dish

Item: AX41733820
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Mount Type Wall Mount
Width 4-7/16"
Construction Solid Brass
Bracket Diameter 2-1/8"
Extension From Wall 5-5/8"
Features Frosted Crystal Glass Dish