X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe AX41721000 "Axor Citterio" Towel Ring

Item: AX41721000
Finish: Chrome
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Overall Width 7"
Construction Solid Brass
Bracket Diameter 2-1/8"
Extension From Wall 2"