Back to Search Results
Ferguson.com Home
>
Faucets
>
Vessel Filler Bathroom Sink Faucets
> Hansgrohe
>
AX38118001
Hansgrohe AX38118001 "Axor Uno 2" Bathroom Sink Faucet Trim Kit
| Item: | AX38118001 |
| Finish: | Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $501.70 (Pricing is for Chrome)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | No |
| Valve Type | Ceramic Disc |
| Spout Height | 2-3/4" |
| Spout Length | 8-7/8" |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Number of Faucet Holes | 2 Hole |
| Handle(s) Included | Yes |
| Flow Rate (GPM) | 1.5 |
| Construction | Brass |
| Drain Included | No |
| ADA Compliant | Yes |
| Features | • Requires Rough-In Valve 13622181 Not Included |
| Eco-Friendly | Water Sense |
| Faucet Hole Configuration | Wall Mounted |
| Width | 6-5/8" |
| Installation Guide |
| Warranty |


