X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe AX38025001 "Axor Uno" Vessel Filler Bathroom Sink Faucet

Item: AX38025001
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.


Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 Hole
Spout Height 9-1/8"
Spout Reach 5-11/16"
Overall Height 13-3/16"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Includes Pop-up Drain
Low Lead Compliant Yes
CEC Approved Yes
ADA Compliant Yes
Eco-Friendly Water Sense