Back to Search Results
Ferguson.com Home
>
Faucets
>
Deck Mount Whirlpool Faucets
> Hansgrohe
>
H32314001/H06646000
Hansgrohe H32314001/H06646000 "Talis S" Deck Mount With Handshower Whirlpool Faucet
| Item: | H32314001/H06646000 |
| Finish: | Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $769.92
Details and Dimensions
| Faucet Configuration | Deck Mount With Handshower |
| Rough In Valve Included | Yes |
| Spout Height | 7" |
| Spout Reach | 4-1/2" |
| Overall Height | 9-7/8" |
| Flow Rate (GPM) | 10 |
| Number of Faucet Holes | 4 Hole |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Number Of Handles | 2 Handle |
| Construction | Solid Brass |
| Valve Type | Ceramic Disc |
| Handshower Included | Yes |
| Diverter Spout | Yes |
| Product Specifications |
| Installation Guide |
| Warranty |


